TIMKEN
TIMKEN
880-8M-65
TIMKEN TIMKEN
Description
880-8M-65 SYNCHRO-COG BELT ; 101769073
Synchronous Belt; 8MM Pitch; 880MM Pitch Length; 65MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Part #
880-8M-65
BDI #
20656808
Details
200.61
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/880-8M-65/p/20656808
Your Price
$ 200.61 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.313
EAN
0046684749811
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
880-8M-65
Long Description
Synchronous Belt; 8MM Pitch; 880MM Pitch Length; 65MM Belt Width; Standard HTD Tooth Profile; 8M; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2.559 Inch | 65 Millimeter
Belt Pitch Length
34.646 Inch | 880 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh