GATES
GATES
8MC-544-36
GATES GATES
Description
GATES 8MC-544-36
Synchronous Belt; 8MM Pitch; 544MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8MC; Carbon Fiber Tensile Material; Rubber Outer Material
Part #
8MC-544-36
BDI #
1116764
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/8MC-544-36/p/1116764
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.08
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MC
Tensile Material
Carbon Fiber
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip | Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.08
Long Description
Synchronous Belt; 8MM Pitch; 544MM Pitch Length; 36MM Belt Width; Standard HTD Tooth Profile; 8MC; Carbon Fiber Tensile Material; Rubber Outer Material
Belt Pitch Length
21.417 Inch | 544 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh