https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MPC2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwNnxpbWFnZS9qcGVnfGFHVTBMMmc0WXk4eE1EYzJPVFUxTkRZMk9UVTVPQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlOVUVNeVh6TXdNSGd6TURBdWFuQm58ZjNkZTRhNGFmZWE4YWE4ZDJlNDI4NGFlYjdiMjJiMzgwN2EwZTljNDRmZGM4YzI0OWE3NWM3MTgxZTIxYjg0ZQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MPC2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwNnxpbWFnZS9qcGVnfGFHVTBMMmc0WXk4eE1EYzJPVFUxTkRZMk9UVTVPQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlOVUVNeVh6TXdNSGd6TURBdWFuQm58ZjNkZTRhNGFmZWE4YWE4ZDJlNDI4NGFlYjdiMjJiMzgwN2EwZTljNDRmZGM4YzI0OWE3NWM3MTgxZTIxYjg0ZQ
TB WOODS
TB WOODS
8MPC-1792-62
TB WOODS TB WOODS
Description
8MPC-1792-62 V-BELT
Synchronous Belt; 8MM Pitch; 1792MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8MPC; Aramid Tensile Material; Polyurethane Outer Material
Part #
8MPC-1792-62
BDI #
991829
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/8MPC-1792-62/p/991829
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.549
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MPC
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
QT Power Chain II
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
8MPC179262
Manufacturer Internal Number
8MPC179262
Weight / LBS
1.21
Long Description
Synchronous Belt; 8MM Pitch; 1792MM Pitch Length; 62MM Belt Width; Standard HTD Tooth Profile; 8MPC; Aramid Tensile Material; Polyurethane Outer Material
Belt Pitch Length
70.551 Inch | 1792 Millimeter
Belt Width
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

