https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MPC2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwNnxpbWFnZS9qcGVnfGFHVTBMMmc0WXk4eE1EYzJPVFUxTkRZMk9UVTVPQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlOVUVNeVh6TXdNSGd6TURBdWFuQm58ZjNkZTRhNGFmZWE4YWE4ZDJlNDI4NGFlYjdiMjJiMzgwN2EwZTljNDRmZGM4YzI0OWE3NWM3MTgxZTIxYjg0ZQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-MPC2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTgwNnxpbWFnZS9qcGVnfGFHVTBMMmc0WXk4eE1EYzJPVFUxTkRZMk9UVTVPQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlOVUVNeVh6TXdNSGd6TURBdWFuQm58ZjNkZTRhNGFmZWE4YWE4ZDJlNDI4NGFlYjdiMjJiMzgwN2EwZTljNDRmZGM4YzI0OWE3NWM3MTgxZTIxYjg0ZQ
TB WOODS
TB WOODS
8MPC-800-21
TB WOODS TB WOODS
Description
8MPC-800-21 SYNCHRONOUS BELT
Synchronous Belt; 8MM Pitch; 800MM Pitch Length; 21MM Belt Width; Standard HTD Tooth Profile; 8MPC; Aramid Tensile Material; Polyurethane Outer Material
Part #
8MPC-800-21
BDI #
986758
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/8MPC-800-21/p/986758
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.082
EAN
0698672192644
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MPC
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
QT Power Chain II
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
8MPC80021
Manufacturer Internal Number
8MPC80021
Weight / LBS
0.18
Long Description
Synchronous Belt; 8MM Pitch; 800MM Pitch Length; 21MM Belt Width; Standard HTD Tooth Profile; 8MPC; Aramid Tensile Material; Polyurethane Outer Material
Belt Width
0.827 Inch | 21 Millimeter
Belt Pitch Length
31.496 Inch | 800 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

