

TIMKEN
TIMKEN
8MXT-1440-30
TIMKEN TIMKEN
Description
8MXT-1440-30 SYNCHRONOUS BELT ; PANTHER XT 101769105
Synchronous Belt; 8MM Pitch; 1440MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8MXT; Carbon Fiber Tensile Material; Rubber Outer Material
Part #
8MXT-1440-30
BDI #
20656814
Details
253.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/8MXT-1440-30/p/20656814
Your Price
$ 253.71 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.236
EAN
0070964166265
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MXT
Tensile Material
Carbon Fiber
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Long Description
Synchronous Belt; 8MM Pitch; 1440MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8MXT; Carbon Fiber Tensile Material; Rubber Outer Material
Belt Pitch Length
56.693 Inch | 1440 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh