

GATES
GATES
960-8MGT-85
GATES GATES
Description
960-8MGT-85 TIMING BELT ; 960MM L 8MM 85MM TW
Synchronous Belt; 8MM Pitch; 960MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material
Part #
95790032
BDI #
1118405
Details
371.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/960-8MGT-85/p/1118405
Your Price
$ 371.51 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.43
EAN
0770075791775
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
960-8MGT-85
Manufacturer Internal Number
9207-0032
Weight / LBS
1.08
Long Description
Synchronous Belt; 8MM Pitch; 960MM Pitch Length; 85MM Belt Width; Standard HTD Tooth Profile; 8MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
3.346 Inch | 85 Millimeter
Belt Pitch Length
37.795 Inch | 960 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh