https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-GT4-9579-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NjV8aW1hZ2UvanBlZ3xhR1k1TDJnM1lpOHhNRGN4TURJd016UTJOVGMxT0M5SlRrUkhRVlJDVEZSWVdGZ3RVMWxPUTE5SFZEUmZPVFUzT1Y4ek1EQjRNekF3TG1wd1p3fDkzNjdiMmZiYTI3YzZhMjEzNTI0ZDM0N2EzMzlmMDIwZmU1OTg5YTUwNDY3YjA1MmQyMGNhN2JlYjg1MzNkN2M
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-GT4-9579-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY2NjV8aW1hZ2UvanBlZ3xhR1k1TDJnM1lpOHhNRGN4TURJd016UTJOVGMxT0M5SlRrUkhRVlJDVEZSWVdGZ3RVMWxPUTE5SFZEUmZPVFUzT1Y4ek1EQjRNekF3TG1wd1p3fDkzNjdiMmZiYTI3YzZhMjEzNTI0ZDM0N2EzMzlmMDIwZmU1OTg5YTUwNDY3YjA1MmQyMGNhN2JlYjg1MzNkN2M
GATES
GATES
966-14MGT-55
GATES GATES
Description
966-14MGT-55 TIMING BELT
Synchronous Belt; 14MM Pitch; 966MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14MGT; Fiberglass Tensile Material; Rubber Outer Material
Part #
95790101
BDI #
1118434
Details
479.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/966-14MGT-55/p/1118434
Your Price
$ 479.76 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.49
EAN
0770075791836
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MGT
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
966-14MGT-55
Manufacturer Internal Number
9207-0101
Weight / LBS
1.71
Long Description
Synchronous Belt; 14MM Pitch; 966MM Pitch Length; 55MM Belt Width; Standard HTD Tooth Profile; 14MGT; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2.165 Inch | 55 Millimeter
Belt Pitch Length
38.031 Inch | 966 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

