

CONTINENTAL
CONTINENTAL
994-G14M-37-S
CONTINENTAL CONTINENTAL
Description
994-G14M-37-S SYNCHRONOUS BELT ; NON-RETURNABLE 14MM P 994MM P LEN
Synchronous Belt; 14MM Pitch; 994MM Pitch Length; 37MM Belt Width; Standard HTD Tooth Profile; 14GTR; Aramid Tensile Material; Rubber Outer Material
Part #
20250533
BDI #
414849
Details
542.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/994-G14M-37-S/p/414849
Your Price
$ 542.40 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.284
EAN
0037256347191
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14GTR
Tensile Material
Aramid
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Supreme
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
14GTR-994-37
Weight / LBS
0.64
Long Description
Synchronous Belt; 14MM Pitch; 994MM Pitch Length; 37MM Belt Width; Standard HTD Tooth Profile; 14GTR; Aramid Tensile Material; Rubber Outer Material
Belt Width
1.457 Inch | 37 Millimeter
Belt Pitch Length
39.134 Inch | 994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh