CONTINENTAL
CONTINENTAL
AT3-252
CONTINENTAL CONTINENTAL
Description
CONTINENTAL AT3-252
Synchronous Belt; 3MM Pitch; 252MM Pitch Length; Standard HTD Tooth Profile; AT3; Aramid Tensile Material; Polyurethane Outer Material
Part #
AT3-252
BDI #
17007577
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/AT3-252/p/17007577
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.01
EAN
4051817206556
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
AT3
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Sleeve | 32MM Maximum Width | 84 Numbers of Teeth
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Long Description
Synchronous Belt; 3MM Pitch; 252MM Pitch Length; Standard HTD Tooth Profile; AT3; Aramid Tensile Material; Polyurethane Outer Material
Belt Pitch Length
9.921 Inch | 252 Millimeter
Belt Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh