https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NzR8aW1hZ2UvanBlZ3xhREk1TDJneFlTOHhNREk1TnpnMU9ESTVNemM1TUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUkNYek13TUhnek1EQXVhbkJufGJkMzlmYTU2NTZkMzViYjVlZWViZGM3ZjZhZjBiMDg5MzFlYjIzNGM4NWRhMzM3ZGYyOTFjNzBkYTc3MjBiZjA
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NzR8aW1hZ2UvanBlZ3xhREk1TDJneFlTOHhNREk1TnpnMU9ESTVNemM1TUM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUkNYek13TUhnek1EQXVhbkJufGJkMzlmYTU2NTZkMzViYjVlZWViZGM3ZjZhZjBiMDg5MzFlYjIzNGM4NWRhMzM3ZGYyOTFjNzBkYTc3MjBiZjA
CONTINENTAL
CONTINENTAL
B-3500
CONTINENTAL CONTINENTAL
Description
B-3500 SILENTSYNC BELT ; 14MM P 3500MM P
Synchronous Belt; 14MM Pitch; 3500MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; B; Flexten Tensile Material; Rubber Outer Material
Part #
20291582
BDI #
415597
Details
1459.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/B-3500/p/415597
Your Price
$ 1,459.80 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.887
EAN
0037256389573
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
B
Tensile Material
Flexten
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Helical Offset Tooth | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
B-3500 Eagle Belt
Manufacturer Internal Number
20291582
Weight / LBS
1.86
Long Description
Synchronous Belt; 14MM Pitch; 3500MM Pitch Length; 35MM Belt Width; Standard HTD Tooth Profile; B; Flexten Tensile Material; Rubber Outer Material
Belt Pitch Length
137.795 Inch | 3500 Millimeter
Belt Width
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

