https://www.bdiexpress.com/medias/INDCARBLTXXX-SYNC-5M-DUAL-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU4NTB8aW1hZ2UvanBlZ3xhRGc1TDJoaVlpOHhNREUyTkRRMU5URXhNamN6TkM5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE4MVRWOUVWVUZNWHpNd01GZ3pNREF1YW5Cbnw1MWFhODRmYjc5YThiNmE4MTc2YjBjNmYyN2UyZTI2MzliNmZjMDI2YmExMDg3YTdlNGY3MjJiOWRhMzcxYzQw
https://www.bdiexpress.com/medias/INDCARBLTXXX-SYNC-5M-DUAL-300X300.jpg?context=bWFzdGVyfHJvb3R8MjU4NTB8aW1hZ2UvanBlZ3xhRGc1TDJoaVlpOHhNREUyTkRRMU5URXhNamN6TkM5SlRrUkRRVkpDVEZSWVdGaGZVMWxPUTE4MVRWOUVWVUZNWHpNd01GZ3pNREF1YW5Cbnw1MWFhODRmYjc5YThiNmE4MTc2YjBjNmYyN2UyZTI2MzliNmZjMDI2YmExMDg3YTdlNGY3MjJiOWRhMzcxYzQw
TIMKEN
TIMKEN
D1000-5M-15
TIMKEN TIMKEN
Description
D1000-5M-15 DUAL SYNCHRONOUS BELT ; 101769082
Synchronous Belt; 5MM Pitch; 1000MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
D1000-5M-15
BDI #
20656826
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D1000-5M-15/p/20656826
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.073
EAN
0046684266615
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Long Description
Synchronous Belt; 5MM Pitch; 1000MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.591 Inch | 15 Millimeter
Belt Pitch Length
39.37 Inch | 1000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

