https://www.bdiexpress.com/medias/INDJASBELTXX-SYNC-DSR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzNXxpbWFnZS9qcGVnfGFEZG1MMmhpTWk4eE1EVTROekUyTVRBMk56VTFNQzlKVGtSS1FWTkNSVXhVV0ZoZlUxbE9RMTlFVTFKZk16QXdlRE13TUM1cWNHY3wwOWZhOGNmM2VhMTgwYzQyMjZkZWM0Yzg3MTcyZDg4NDRmNzUzZjQzNDQ1YTk1YzhiZTQ5ZDA0N2ZjODg2MDVm
https://www.bdiexpress.com/medias/INDJASBELTXX-SYNC-DSR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzNXxpbWFnZS9qcGVnfGFEZG1MMmhpTWk4eE1EVTROekUyTVRBMk56VTFNQzlKVGtSS1FWTkNSVXhVV0ZoZlUxbE9RMTlFVTFKZk16QXdlRE13TUM1cWNHY3wwOWZhOGNmM2VhMTgwYzQyMjZkZWM0Yzg3MTcyZDg4NDRmNzUzZjQzNDQ1YTk1YzhiZTQ5ZDA0N2ZjODg2MDVm
MEGADYNE GROUP
MEGADYNE GROUP
D2800-8M-20
MEGADYNE GROUP MEGADYNE GROUP
Description
D2800-8M-20 SYNCHRONOUS BELT ; 8MM PITCH 2800MM PITCH LENGTH
Synchronous Belt; 8MM Pitch; 2800MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
D2800-8M-20
BDI #
548747
Details
304.75
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D2800-8M-20/p/548747
Your Price
$ 304.75 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
EAN
0746041306816
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
D2800-8M-20
Long Description
Synchronous Belt; 8MM Pitch; 2800MM Pitch Length; 20MM Belt Width; Standard HTD Tooth Profile; 8M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.787 Inch | 20 Millimeter
Belt Pitch Length
110.236 Inch | 2800 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

