https://www.bdiexpress.com/medias/INDBROBELTXX-SYNC-DSSQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTZ8aW1hZ2UvanBlZ3xhR0kzTDJneE9DOHhNRFU0TnpBNE16ZzVPRGt4TUM5SlRrUkNVazlDUlV4VVdGaGZVMWxPUTE5RVUxTlJYek13TUhnek1EQXVhbkJufGViMmUwMGFjYWIzMTQyZjgyYmVkOGVkZWZhMjZlZjJiZjYyOGQ4ZjFlM2MyNTlhNjdiOGMyNDIxNGJkNzY2OTQ
https://www.bdiexpress.com/medias/INDBROBELTXX-SYNC-DSSQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTZ8aW1hZ2UvanBlZ3xhR0kzTDJneE9DOHhNRFU0TnpBNE16ZzVPRGt4TUM5SlRrUkNVazlDUlV4VVdGaGZVMWxPUTE5RVUxTlJYek13TUhnek1EQXVhbkJufGViMmUwMGFjYWIzMTQyZjgyYmVkOGVkZWZhMjZlZjJiZjYyOGQ4ZjFlM2MyNTlhNjdiOGMyNDIxNGJkNzY2OTQ
BROWNING
BROWNING
D480H100
BROWNING BROWNING
Description
D480H100 GEAR TIMING BELT ; DOUBLE BULK
Synchronous Belt; 1/2 Inch Pitch; 48" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
3112059
BDI #
328130
Details
511.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/D480H100/p/328130
Your Price
$ 511.36 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.141
EAN
0662289504152
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
D480H100
Manufacturer Internal Number
3112059
Weight / LBS
0.3
Long Description
Synchronous Belt; 1/2 Inch Pitch; 48" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
48 Inch | 1219.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

