Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D600H200 https://www.bdiexpress.com/medias/INDJASBELTXX-SYNC-DSSQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTZ8aW1hZ2UvanBlZ3xhR1l5TDJnMk1DOHhNRFU0TnpFMU56RTJPREUxT0M5SlRrUktRVk5DUlV4VVdGaGZVMWxPUTE5RVUxTlJYek13TUhnek1EQXVhbkJufGRlZjZiMmZiOGUwMWY5NDY2Zjk3ZjlhYzNhY2RkNDBiNGQ0NTM4Njg3NDI4M2JiNzdlNDljZTYyOTVlYWRlNDg
549166 Drive Belts Synchronous Inch and Millimeter 

MEGADYNE GROUP MEGADYNE GROUP

D600H200

Description

D600H200 DOUBLE SIDED TIMING BELT ; 60IN PITCH LG 2IN WD

Synchronous Belt; 1/2 Inch Pitch; 60" Pitch Length; 2" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material

Part #

D600H200

BDI #
549166

Details

326.7 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 326.70 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.508
EAN
0746041137694
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
D600H200
Long Description
Synchronous Belt; 1/2 Inch Pitch; 60" Pitch Length; 2" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
2 Inch | 50.8 Millimeter
Belt Pitch Length
60 Inch | 1524 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh