https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-ATDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc3MnxpbWFnZS9qcGVnfGFEbGtMMmhoTUM4eE1EYzJPVFU1TkRFeU1qSTNNQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlCVkVSQ1RGOHpNREI0TXpBd0xtcHdad3xjZjc3YTdmMDAzY2M4YzdjNmU5ZWM3MmNjMzYzMDYyMWQwM2Q4OTE2OWI1YmE0NmM0ZDJjOWYyNWI2MGYyYzY5
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-ATDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc3MnxpbWFnZS9qcGVnfGFEbGtMMmhoTUM4eE1EYzJPVFU1TkRFeU1qSTNNQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlCVkVSQ1RGOHpNREI0TXpBd0xtcHdad3xjZjc3YTdmMDAzY2M4YzdjNmU5ZWM3MmNjMzYzMDYyMWQwM2Q4OTE2OWI1YmE0NmM0ZDJjOWYyNWI2MGYyYzY5
GATES
GATES
DL-AT5-1900-25
GATES GATES
Description
GATES DL-AT5-1900-25
Synchronous Belt; 5MM Pitch; 1900MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT5 Double; Steel Tensile Material; Polyurethane Outer Material
Part #
DL-AT5-1900-25
BDI #
17031602
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/DL-AT5-1900-25/p/17031602
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.6
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
AT5 Double
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Weight / LBS
0.6
Long Description
Synchronous Belt; 5MM Pitch; 1900MM Pitch Length; 25MM Belt Width; Standard HTD Tooth Profile; AT5 Double; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
74.803 Inch | 1900 Millimeter
Belt Width
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

