https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-TDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNDN8aW1hZ2UvanBlZ3xhR1JsTDJnMU1pOHhNRE16T0RBeU9UZ3pNREUzTkM5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5VVJFSk1Yek13TUhnek1EQXVhbkJufGRlMjY2MDk3MDRkNzkzZDc3OTJhYmVhODk0YWE3N2UyNDE5NzA5ODYwNWRmZjgxNjkzNzM2OWRmY2QxZTViMTA
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-TDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNDN8aW1hZ2UvanBlZ3xhR1JsTDJnMU1pOHhNRE16T0RBeU9UZ3pNREUzTkM5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5VVJFSk1Yek13TUhnek1EQXVhbkJufGRlMjY2MDk3MDRkNzkzZDc3OTJhYmVhODk0YWE3N2UyNDE5NzA5ODYwNWRmZjgxNjkzNzM2OWRmY2QxZTViMTA
GATES
GATES
DL-T20-9300-100
GATES GATES
Description
GATES DL-T20-9300-100
Synchronous Belt; 20MM Pitch; 9300MM Pitch Length; 100MM Belt Width; Standard HTD Tooth Profile; T20 Double; Steel Tensile Material; Polyurethane Outer Material
Part #
DL-T20-9300-100
BDI #
20051832
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/DL-T20-9300-100/p/20051832
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.4
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
20 MM
Tooth Profile
Standard HTD
Belt Series
T20 Double
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Sleeve | Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 20MM Pitch; 9300MM Pitch Length; 100MM Belt Width; Standard HTD Tooth Profile; T20 Double; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
366.142 Inch | 9300 Millimeter
Belt Width
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

