https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-TDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNDN8aW1hZ2UvanBlZ3xhR1JsTDJnMU1pOHhNRE16T0RBeU9UZ3pNREUzTkM5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5VVJFSk1Yek13TUhnek1EQXVhbkJufGRlMjY2MDk3MDRkNzkzZDc3OTJhYmVhODk0YWE3N2UyNDE5NzA5ODYwNWRmZjgxNjkzNzM2OWRmY2QxZTViMTA
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-TDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwNDN8aW1hZ2UvanBlZ3xhR1JsTDJnMU1pOHhNRE16T0RBeU9UZ3pNREUzTkM5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5VVJFSk1Yek13TUhnek1EQXVhbkJufGRlMjY2MDk3MDRkNzkzZDc3OTJhYmVhODk0YWE3N2UyNDE5NzA5ODYwNWRmZjgxNjkzNzM2OWRmY2QxZTViMTA
GATES
GATES
DT5-940-16 DOUBLE SIDED
GATES GATES
Description
DT5-940-16 DOUBLE SIDED TIMING BELT ; 5MM PITCH 800MM LG
Synchronous Belt; 5MM Pitch; 940MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; T5 Double; Steel Tensile Material; Polyurethane Outer Material
Part #
DT5-940-16 DOUBLE SIDED
BDI #
21510367
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/DT5-940-16-DOUBLE-SIDED/p/21510367
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
T5 Double
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Sleeve | Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 5MM Pitch; 940MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; T5 Double; Steel Tensile Material; Polyurethane Outer Material
Belt Pitch Length
37.008 Inch | 940 Millimeter
Belt Width
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


