https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-PG-TRUMOTION-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxM3xpbWFnZS9qcGVnfGFEVmhMMmhtTlM4eE1EUXdPRGsxT1RNM056UXpPQzlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlRUjE5VVVsVk5UMVJKVDA1Zk16QXdlRE13TUM1cWNHY3wyNTA2OWU2YTdiNTI0MmQ5MTE1NzcxMGQ3NzgyMDY5NGQ2YjMxN2VjNmEzYTI3NjA5YmZhN2JhYWYxZWE3NTg0
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-PG-TRUMOTION-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxM3xpbWFnZS9qcGVnfGFEVmhMMmhtTlM4eE1EUXdPRGsxT1RNM056UXpPQzlKVGtSSFFWUkNURlJZV0ZoZlUxbE9RMTlRUjE5VVVsVk5UMVJKVDA1Zk16QXdlRE13TUM1cWNHY3wyNTA2OWU2YTdiNTI0MmQ5MTE1NzcxMGQ3NzgyMDY5NGQ2YjMxN2VjNmEzYTI3NjA5YmZhN2JhYWYxZWE3NTg0
GATES
GATES
E132XL025
GATES GATES
Description
E132XL025 TIMING BELT ; 360/PAK
Synchronous Belt; 1/5 Inch Pitch; 13.2" Pitch Length; 1/4" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Part #
95821171
BDI #
1122913
Details
10.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/E132XL025/p/1122913
Your Price
$ 10.35 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
EAN
0770075283102
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Power Grip
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
E132XL025
Weight / LBS
0.01
Long Description
Synchronous Belt; 1/5 Inch Pitch; 13.2" Pitch Length; 1/4" Belt Width; Standard Timing Tooth Profile; XL; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
13.2 Inch | 335.28 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

