Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G-3304 https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxODV8aW1hZ2UvanBlZ3xhR0ppTDJnMll5OHhNREk1TnpnMU56a3pNek0wTWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUkhYek13TUhnek1EQXVhbkJufDg0ZWY3YWQ3NGM5ZGRmNjg3MDg5NWY3MTQ4ZWQ1N2M2MzUyNTUyMDM1MzNiMDhjMDRjZTA3YTE4ZjAzYWZkYzg
416012 Drive Belts Synchronous Inch and Millimeter 

CONTINENTAL CONTINENTAL

G-3304

Description

G-3304 SILENTSYNC BELT

Synchronous Belt; 14MM Pitch; 3304MM Pitch Length; 52.5MM Belt Width; Standard HTD Tooth Profile; G; Flexten Tensile Material; Rubber Outer Material

Part #

20308904

BDI #
416012

Details

2094.64 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2,094.64 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
1.257
EAN
0037256393501
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
G
Tensile Material
Flexten
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Helical Offset Tooth | Belt Color Green | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
G-3304 Eagle Belt
Manufacturer Internal Number
20308904
Weight / LBS
2.64
Long Description
Synchronous Belt; 14MM Pitch; 3304MM Pitch Length; 52.5MM Belt Width; Standard HTD Tooth Profile; G; Flexten Tensile Material; Rubber Outer Material
Belt Width
2.067 Inch | 52.5 Millimeter
Belt Pitch Length
130.079 Inch | 3304 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh