CONTINENTAL
CONTINENTAL
P-720
CONTINENTAL CONTINENTAL
Description
P-720 SILENTSYNC BELT ; NON-RETURNABLE 8MM P 720MM P
Synchronous Belt; 8MM Pitch; 720MM Pitch Length; 64MM Belt Width; Standard HTD Tooth Profile; P; Kevlar Tensile Material; Rubber Outer Material
Part #
20126568
BDI #
409594
Details
375.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/P-720/p/409594
Your Price
$ 375.13 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.211
EAN
0037256230295
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
P
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Belt Color Purple | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
P-720
Weight / LBS
0.43
Long Description
Synchronous Belt; 8MM Pitch; 720MM Pitch Length; 64MM Belt Width; Standard HTD Tooth Profile; P; Kevlar Tensile Material; Rubber Outer Material
Belt Width
2.52 Inch | 64 Millimeter
Belt Pitch Length
28.346 Inch | 720 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


