https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-5M-DUAL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE2NzJ8aW1hZ2UvanBlZ3xhRGsxTDJoa01DOHhNREUyTkRRMU5UYzJPREE1TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE4MVRWOUVWVUZNWHpNd01GZ3pNREF1YW5CbnxiMWFiZTJjOGNmMWI4YTg3ZjFlYjI4ODE3OGYzNGRjZjMwZTQyN2I0YWY5OTZjOWFkZTM2NDM1ZDIzN2M4MDI4
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-5M-DUAL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTE2NzJ8aW1hZ2UvanBlZ3xhRGsxTDJoa01DOHhNREUyTkRRMU5UYzJPREE1TkM5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE4MVRWOUVWVUZNWHpNd01GZ3pNREF1YW5CbnxiMWFiZTJjOGNmMWI4YTg3ZjFlYjI4ODE3OGYzNGRjZjMwZTQyN2I0YWY5OTZjOWFkZTM2NDM1ZDIzN2M4MDI4
SKF
SKF
PHG DA-2240-8M-30
SKF SKF
Description
PHG DA-2240-8M-30 SYNCHRONOUS BELT ; NON-RETURNABLE
Synchronous Belt; 8MM Pitch; 2240MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8M Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
PHG DA-2240-8M-30
BDI #
24759489
Details
362.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/PHG-DA-2240-8M-30/p/24759489
Your Price
$ 362.67 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.726
EAN
7316574838608
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8M Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Curvilinear Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.skf.com
Long Description
Synchronous Belt; 8MM Pitch; 2240MM Pitch Length; 30MM Belt Width; Standard HTD Tooth Profile; 8M Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
88.189 Inch | 2240 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

