

SKF
SKF
PHG DA-T10-1610-32
SKF SKF
Description
PHG DA-T10-1610-32 TIMING BELT ; NON-RETURNABLE
Synchronous Belt; 10MM Pitch; 1610MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; T10 Double; Steel Tensile Material; Polyurethane Outer Material
Part #
PHG DA-T10-1610-32
BDI #
1277592
Details
74.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/PHG-DA-T10-1610-32/p/1277592
Your Price
$ 74.66 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.788
EAN
7316574113651
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
T10 Double
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.skf.com
Long Description
Synchronous Belt; 10MM Pitch; 1610MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; T10 Double; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.26 Inch | 32 Millimeter
Belt Pitch Length
63.386 Inch | 1610 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh