SKF
								SKF
							
						
					PHG S4.5M-315-10
				 
				SKF SKF
Description
						
                            
								PHG S4.5M-315-10 SYNCHRONOUS BELT ; NON-RETURNABLE
Synchronous Belt; 4.5MM Pitch; 315MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; S4.5M; Fiberglass Tensile Material; Rubber Outer Material
                         	Part #
	                    
	                      	PHG S4.5M-315-10
							BDI #
						
	                      	24760321
							
						
Details
                    
                        5.36
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/PHG-S4-5M-315-10/p/24760321
						
		
		
		
				Your Price
				
						
							$ 5.36 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Minimum Buy Quantity
				N/A
					UNSPSC
				26111811
					Weight / Kilogram
				0.018
					EAN
				7316575234461
					Product Group - BDI
				M02316
					Belt Style
				
					Synchronous
			Belt Pitch
				
					4.5 MM
			Tooth Profile
				
					Standard HTD
			Belt Series
				
					S4.5M
			Tensile Material
				
					Fiberglass
			Outer Material
				
					Rubber
			Inch - Metric
				
					Metric
			Other Features
				
					Curvilinear Tooth Profile
			Category - BDI
				
					Drive Belt Synchronous Millimeter
			Harmonized Tariff Code
				
					4010.36.45.00
			Noun
				
					Belt
			Keyword String
				
					Synchronous
			Manufacturer URL
				
					https://www.skf.com
			Long Description
				
					Synchronous Belt; 4.5MM Pitch; 315MM Pitch Length; 10MM Belt Width; Standard HTD Tooth Profile; S4.5M; Fiberglass Tensile Material; Rubber Outer Material
			Belt Width
				
					0.394 Inch | 10 Millimeter
			Belt Pitch Length
				
					12.402 Inch | 315 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						

