CONTINENTAL
CONTINENTAL
R-1260
CONTINENTAL CONTINENTAL
Description
R-1260 SILENTSYNC BELT
Synchronous Belt; 14MM Pitch; 1260MM Pitch Length; 105MM Belt Width; Standard HTD Tooth Profile; R; Kevlar Tensile Material; Rubber Outer Material
Part #
20039104
BDI #
397716
Details
1787.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/R-1260/p/397716
Your Price
$ 1,787.72 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.94
EAN
0037256182495
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
R
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Belt Color Red | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
R-1260
Weight / LBS
2.07
Long Description
Synchronous Belt; 14MM Pitch; 1260MM Pitch Length; 105MM Belt Width; Standard HTD Tooth Profile; R; Kevlar Tensile Material; Rubber Outer Material
Belt Pitch Length
49.606 Inch | 1260 Millimeter
Belt Width
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh