GATES
GATES
T107
GATES GATES
Description
T107 ; POR TIMING BELT
Synchronous Belt; 10MM Pitch; 1114MM Pitch Length; 19MM Belt Width; Standard HTD Tooth Profile; T10; Fiberglass Tensile Material; Rubber Outer Material
Part #
8595-0046
BDI #
20912244
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/T107/p/20912244
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.005
EAN
0072053049848
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
10 MM
Tooth Profile
Standard HTD
Belt Series
T10
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Sleeve | Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 10MM Pitch; 1114MM Pitch Length; 19MM Belt Width; Standard HTD Tooth Profile; T10; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
43.858 Inch | 1114 Millimeter
Belt Width
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


