

GATES
GATES
T5-1075-32
GATES GATES
Description
T5-1075-32 TIMING BELT ; 1075MM L X 32MM
Synchronous Belt; 5MM Pitch; 1075MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Part #
77621616
BDI #
1134623
Details
129.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/T5-1075-32/p/1134623
Your Price
$ 129.84 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.08
EAN
0072053912449
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
T5
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
Sleeve | Trapezoidal Tooth Profile
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
T5-1075-32
Manufacturer Internal Number
7762-1616
Weight / LBS
0.17
Long Description
Synchronous Belt; 5MM Pitch; 1075MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; T5; Steel Tensile Material; Polyurethane Outer Material
Belt Width
1.26 Inch | 32 Millimeter
Belt Pitch Length
42.323 Inch | 1075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh