

GATES
GATES
TP-3MR-1536-9
GATES GATES
Description
TP3MR-1536-09 TIMING BELT ; NON-RETURNABLE 3MM P 1536MM 9MM W
Synchronous Belt; 3MM Pitch; 1536MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 3MR Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
TP-3MR-1536-9
BDI #
1136672
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP-3MR-1536-9/p/1136672
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.04
EAN
0770075340492
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
3 MM
Tooth Profile
Standard HTD
Belt Series
3MR Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Power Grip
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
TP3MR-1536-09
Manufacturer Internal Number
9232-2104
Weight / LBS
0.09
Long Description
Synchronous Belt; 3MM Pitch; 1536MM Pitch Length; 9MM Belt Width; Standard HTD Tooth Profile; 3MR Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.354 Inch | 9 Millimeter
Belt Pitch Length
60.472 Inch | 1536 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh