Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TP1224-8MGT-50 https://www.bdiexpress.com/medias/INDGATBELTXX-SYNC-DSR-300x300.jpg?context=bWFzdGVyfHJvb3R8OTEzNXxpbWFnZS9qcGVnfGFHSm1MMmhpWlM4eE1EVTROekV3T1RrNE1qSXpPQzlKVGtSSFFWUkNSVXhVV0ZoZlUxbE9RMTlFVTFKZk16QXdlRE13TUM1cWNHY3xmNjAwOGVkNDUxYTM5ZjcyMTk5MDIyOWNkNjRlY2ZkZWI1ZjM3M2IyMDhhZDRhYjIwN2Y5NjU1MzY5ZDg3ODVl
1136061 Drive Belts Synchronous Inch and Millimeter 

GATES GATES

TP1224-8MGT-50

Description

TP1224-8MGT-50 TIMING BELT ; POWERGRIP GT2 TWIN PWR 12/PAK

Synchronous Belt; 8MM Pitch; 1224MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8MGT Double; Fiberglass Tensile Material; Rubber Outer Material

Part #

92321031

BDI #
1136061

Details

677.66 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 677.66 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.422
EAN
0072053611953
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
8MGT Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Poly Chain | Twin Power Grip GT
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
TP1224-8MGT-50
Manufacturer Internal Number
9232-1031
Weight / LBS
1.71
Long Description
Synchronous Belt; 8MM Pitch; 1224MM Pitch Length; 50MM Belt Width; Standard HTD Tooth Profile; 8MGT Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
48.189 Inch | 1224 Millimeter
Belt Width
1.969 Inch | 50 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh