https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-XLDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNTR8aW1hZ2UvanBlZ3xhRGRrTDJoak5DOHhNRE16T0RBek1EZ3hNekl4TkM5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5WVRFUkNURjh6TURCNE16QXdMbXB3Wnd8OWIxZWYyMTRhMmY3N2U2ZGY5OGIyMWYwODQ4MDI5MWZhN2Y1ZDI3NjhkZGU5ZjU0MTJiMTg4NDY3OTEyOGE0Mw
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-XLDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNTR8aW1hZ2UvanBlZ3xhRGRrTDJoak5DOHhNRE16T0RBek1EZ3hNekl4TkM5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5WVRFUkNURjh6TURCNE16QXdMbXB3Wnd8OWIxZWYyMTRhMmY3N2U2ZGY5OGIyMWYwODQ4MDI5MWZhN2Y1ZDI3NjhkZGU5ZjU0MTJiMTg4NDY3OTEyOGE0Mw
GATES
GATES
TP278XL50
GATES GATES
Description
TP278XL50 SYNCHRONOUS BELT ; DOUBLE SIDED 278MM PIT LG
Synchronous Belt; 1/5 Inch Pitch; 27.8" Pitch Length; 1/2" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
TP278XL50
BDI #
21568007
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP278XL50/p/21568007
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/5 Inch
Tooth Profile
Standard Timing
Belt Series
XL Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Power Grip
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 1/5 Inch Pitch; 27.8" Pitch Length; 1/2" Belt Width; Standard Timing Tooth Profile; XL Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Pitch Length
27.8 Inch | 706.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

