https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-MRDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MjB8aW1hZ2UvanBlZ3xhR1V4TDJobE1pOHhNRE16T0RBek1UTXdORGN6TkM5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5TlVrUkNURjh6TURCNE16QXdMbXB3Wnd8NDc0ZmMyZmY2NGQ5MTk4MjRkOTUyMDhmOWY1MmRmOWQ0YWJkNWJiNTdhNjkzYzkwNTcxZjAyODE4YmUxYTdkMQ
https://www.bdiexpress.com/medias/INDGATBLTXXX-SYNC-MRDBL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0MjB8aW1hZ2UvanBlZ3xhR1V4TDJobE1pOHhNRE16T0RBek1UTXdORGN6TkM5SlRrUkhRVlJDVEZSWVdGaGZVMWxPUTE5TlVrUkNURjh6TURCNE16QXdMbXB3Wnd8NDc0ZmMyZmY2NGQ5MTk4MjRkOTUyMDhmOWY1MmRmOWQ0YWJkNWJiNTdhNjkzYzkwNTcxZjAyODE4YmUxYTdkMQ
GATES
GATES
TP5MR425-15
GATES GATES
Description
TP5MR425-15 TIMING BELT ; 5MM PITCH 15MM WD 425MM PITCH LN
Synchronous Belt; 5MM Pitch; 425MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5MR Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
92322105
BDI #
25148073
Details
110.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP5MR425-15/p/25148073
Your Price
$ 110.73 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.027
EAN
0770075340874
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
5 MM
Tooth Profile
Standard HTD
Belt Series
5MR Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Power Grip
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.gates.com
Long Description
Synchronous Belt; 5MM Pitch; 425MM Pitch Length; 15MM Belt Width; Standard HTD Tooth Profile; 5MR Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Pitch Length
16.732 Inch | 425 Millimeter
Belt Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

