https://www.bdiexpress.com/medias/INDTBWBELTXX-SYNC-DSSQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTZ8aW1hZ2UvanBlZ3xhREkwTDJoaFlpOHhNRFU0TnpFNE9Ea3lNRE0xTUM5SlRrUlVRbGRDUlV4VVdGaGZVMWxPUTE5RVUxTlJYek13TUhnek1EQXVhbkJufDFmZjMwYjA4ZWMwMjY0NTBkNmRmZmQ4NmIwODdiYjEwN2RlYzNhNmRmN2Y0YjBiYzc4YzM5Yjk2ZWE2ZjgzMjk
https://www.bdiexpress.com/medias/INDTBWBELTXX-SYNC-DSSQ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTZ8aW1hZ2UvanBlZ3xhREkwTDJoaFlpOHhNRFU0TnpFNE9Ea3lNRE0xTUM5SlRrUlVRbGRDUlV4VVdGaGZVMWxPUTE5RVUxTlJYek13TUhnek1EQXVhbkJufDFmZjMwYjA4ZWMwMjY0NTBkNmRmZmQ4NmIwODdiYjEwN2RlYzNhNmRmN2Y0YjBiYzc4YzM5Yjk2ZWE2ZjgzMjk
TB WOODS
TB WOODS
TP630-H-100
TB WOODS TB WOODS
Description
TP630-H-100 SYNCHRONOUS BELT
Synchronous Belt; 1/2 Inch Pitch; 63" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material
Part #
TP630H100
BDI #
990446
Details
419.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/TP630-H-100/p/990446
Your Price
$ 419.84 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.272
EAN
0698672106061
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
1/2 Inch
Tooth Profile
Standard Timing
Belt Series
H Double
Tensile Material
Fiberglass
Outer Material
Rubber
Inch - Metric
Inch
Other Features
Twin Power
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TP630H100
Weight / LBS
0.6
Long Description
Synchronous Belt; 1/2 Inch Pitch; 63" Pitch Length; 1" Belt Width; Standard Timing Tooth Profile; H Double; Fiberglass Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Pitch Length
63 Inch | 1600.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

