

CONTINENTAL
CONTINENTAL
V400XHA01867
CONTINENTAL CONTINENTAL
Description
V400XHA01867 ; ELATECH 400XHA 1867MM SPLICED
Synchronous Belt; 7/8 Inch Pitch; 73.504" Pitch Length; 4" Belt Width; Standard Timing Tooth Profile; XH; Steel Tensile Material; Polyurethane Outer Material
Part #
20436037
BDI #
419148
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/V400XHA01867/p/419148
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.001
Product Group - BDI
M02236
Belt Style
Synchronous
Belt Pitch
7/8 Inch
Tooth Profile
Standard Timing
Belt Series
XH
Tensile Material
Steel
Outer Material
Polyurethane
Inch - Metric
Inch
Other Features
Welded | Spliced
Category - BDI
Drive Belt Synchronous Inch
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
Elatech 400XHA 1867mm Spliced
Manufacturer Internal Number
20436037
Weight / LBS
0.001
Long Description
Synchronous Belt; 7/8 Inch Pitch; 73.504" Pitch Length; 4" Belt Width; Standard Timing Tooth Profile; XH; Steel Tensile Material; Polyurethane Outer Material
Belt Width
4 Inch | 101.6 Millimeter
Belt Pitch Length
73.504 Inch | 1867.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh