Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

W-1280 https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0ODV8aW1hZ2UvanBlZ3xhR0l3TDJnME9DOHhNREk1TnpnMU9UQTRNREl5TWk5SlRrUllXRmhDVEZSWVdGaGZVMWxPUTE5RlVFUlhYek13TUhnek1EQXVhbkJufDE1OTdjNDdkZDY0Mzk1OTAwNWQ4ZTQwNmE2NDA1NWJhZDQ0OGNjYjc2MTFmZThjYzZhYWQ1OGJmNjM4OTdlZjk
15071801 Drive Belts Synchronous Inch and Millimeter 

CONTINENTAL CONTINENTAL

W-1280

Description

W-1280 SILENTSYNC BELT ; 8MM P 1280MM PITCH LG

Synchronous Belt; 8MM Pitch; 1280MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; W; Kevlar Tensile Material; Rubber Outer Material

Part #

20038814

BDI #
15071801

Details

246.25 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 246.25 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.186
EAN
0037256174568
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
W
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Belt Color White | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
W-1280
Weight / LBS
0.38
Long Description
Synchronous Belt; 8MM Pitch; 1280MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; W; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1.26 Inch | 32 Millimeter
Belt Pitch Length
50.394 Inch | 1280 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh