CONTINENTAL
CONTINENTAL
W-1440
CONTINENTAL CONTINENTAL
Description
W-1440 SILENTSYNC BELT ; 8MM P 1440MM PITCH LG
Synchronous Belt; 8MM Pitch; 1440MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; W; Kevlar Tensile Material; Rubber Outer Material
Part #
20038815
BDI #
397511
Details
268.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/W-1440/p/397511
Your Price
$ 268.66 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.19
EAN
0037256174575
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
W
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Belt Color White | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
W-1440
Weight / LBS
0.42
Long Description
Synchronous Belt; 8MM Pitch; 1440MM Pitch Length; 32MM Belt Width; Standard HTD Tooth Profile; W; Kevlar Tensile Material; Rubber Outer Material
Belt Width
1.26 Inch | 32 Millimeter
Belt Pitch Length
56.693 Inch | 1440 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh