https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAxNnxpbWFnZS9qcGVnfGFHUTRMMmd3TXk4eE1EYzJPVEkyTWpnek56YzVNQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlGVUVSWlh6TXdNSGd6TURBdWFuQm58YzIxZWVhNzdiYzlkNWNjZTc2MTA5ZTMzMWI2ZTllNTdmZmJjYTY2YTZhZjVkNWYwYTc2ZWY2YzA1YTljMjM1ZQ
https://www.bdiexpress.com/medias/INDXXXBLTXXX-SYNC-EPDY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAxNnxpbWFnZS9qcGVnfGFHUTRMMmd3TXk4eE1EYzJPVEkyTWpnek56YzVNQzlKVGtSWVdGaENURlJZV0ZoZlUxbE9RMTlGVUVSWlh6TXdNSGd6TURBdWFuQm58YzIxZWVhNzdiYzlkNWNjZTc2MTA5ZTMzMWI2ZTllNTdmZmJjYTY2YTZhZjVkNWYwYTc2ZWY2YzA1YTljMjM1ZQ
CONTINENTAL
CONTINENTAL
Y-2000
CONTINENTAL CONTINENTAL
Description
Y-2000 SILENTSYNC BELT ; 8MM P 2000MM PITCH LG
Synchronous Belt; 8MM Pitch; 2000MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; Y; Kevlar Tensile Material; Rubber Outer Material
Part #
20038731
BDI #
397435
Details
184.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Synchronous-Inch-and-Millimeter/Y-2000/p/397435
Your Price
$ 184.73 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
26111811
Weight / Kilogram
0.142
EAN
0037256174469
Product Group - BDI
M02316
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
Y
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Eagle PD | Belt Color Yellow | Conti SilentSync
Category - BDI
Drive Belt Synchronous Millimeter
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
Y-2000
Weight / LBS
0.29
Long Description
Synchronous Belt; 8MM Pitch; 2000MM Pitch Length; 16MM Belt Width; Standard HTD Tooth Profile; Y; Kevlar Tensile Material; Rubber Outer Material
Belt Width
0.63 Inch | 16 Millimeter
Belt Pitch Length
78.74 Inch | 2000 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

