![11/5V2120-S](/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5MTZ8aW1hZ2UvanBlZ3xhR0ZpTDJnd09TOHhNRFF4T0RZeU9EazRORGcyTWk5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3xiZTU2Njg2Yzk2YWMxMTRjMDhmYzg2NjMzMjA2YzQ1MjY2MmU2OTRkYTJhODdjOGZhOWE2NjE2ZmFmZWJjOWM4)
![11/5V2120-S](/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5MTZ8aW1hZ2UvanBlZ3xhR0ZpTDJnd09TOHhNRFF4T0RZeU9EazRORGcyTWk5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3xiZTU2Njg2Yzk2YWMxMTRjMDhmYzg2NjMzMjA2YzQ1MjY2MmU2OTRkYTJhODdjOGZhOWE2NjE2ZmFmZWJjOWM4)
CONTINENTAL
CONTINENTAL
11/5V2120-S
CONTINENTAL CONTINENTAL
Description
11/5VF2120 ; TORQUE TEAM PLUS BELT
V-Belt; 5V Series; Banded Belt Style; 212" Belt Outside Length; 6-7/8" Belt Width; 11 Bands; Aramid Tensile Material; Rubber Outer Material
Part #
20061558
BDI #
403701
Details
7006.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/11-5V2120-S/p/403701
Your Price
$ 7,006.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
14.662
EAN
0037256587825
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
11 Bands
Tensile Material
Aramid
Outer Material
Rubber
Other Features
Conti V Torque Team Supreme
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
11/5VF2120 TORQUE TEAM PLUS
Manufacturer Internal Number
20061558
Weight / LBS
32.296
Long Description
V-Belt; 5V Series; Banded Belt Style; 212" Belt Outside Length; 6-7/8" Belt Width; 11 Bands; Aramid Tensile Material; Rubber Outer Material
Belt Width
6.875 Inch | 174.625 Millimeter
Belt Outside Length
212 Inch | 5384.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh