Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

15325 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-5-8-10-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzOXxpbWFnZS9qcGVnfGFEUTNMMmcyWlM4eE1ESTVNelE0TWpFeU56TTVNQzlKVGtSWVdGaENURlJZV0ZoZlZsODFYemhmTVRCZk16QXdlRE13TUM1cWNHY3w3MjMzYzMwN2QyMTdkZjczOGY0ZWVmY2RiNmJlMTY0OGQ3ODVjMTdiMjFmNzI4OWNmODRhNjEzZDEzMDBkYzc3
395711 Drive Belts V-Belts 

CONTINENTAL CONTINENTAL

15325

Description

15325 AUTO V-BELT

V-Belt; 15 Series; 32-1/2" Belt Outside Length; 0.44" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

20033469

BDI #
395711

Details

28.45 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 28.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.076
EAN
0037256142215
Product Group - BDI
M02356
Belt Series
15
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Auto V Belt
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Weight / LBS
0.076
Long Description
V-Belt; 15 Series; 32-1/2" Belt Outside Length; 0.44" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
32.5 Inch | 825.5 Millimeter
Belt Width
0.44 Inch | 11.176 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh