https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-5-8-10-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzOXxpbWFnZS9qcGVnfGFEUTNMMmcyWlM4eE1ESTVNelE0TWpFeU56TTVNQzlKVGtSWVdGaENURlJZV0ZoZlZsODFYemhmTVRCZk16QXdlRE13TUM1cWNHY3w3MjMzYzMwN2QyMTdkZjczOGY0ZWVmY2RiNmJlMTY0OGQ3ODVjMTdiMjFmNzI4OWNmODRhNjEzZDEzMDBkYzc3
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-5-8-10-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIzOXxpbWFnZS9qcGVnfGFEUTNMMmcyWlM4eE1ESTVNelE0TWpFeU56TTVNQzlKVGtSWVdGaENURlJZV0ZoZlZsODFYemhmTVRCZk16QXdlRE13TUM1cWNHY3w3MjMzYzMwN2QyMTdkZjczOGY0ZWVmY2RiNmJlMTY0OGQ3ODVjMTdiMjFmNzI4OWNmODRhNjEzZDEzMDBkYzc3
CONTINENTAL
CONTINENTAL
15356
CONTINENTAL CONTINENTAL
Description
15356 AUTO V-BELT
V-Belt; 15 Series; 35.6" Belt Outside Length; 0.44" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
20033475
BDI #
395717
Details
28.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/15356/p/395717
Your Price
$ 28.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.083
EAN
0037256013584
Product Group - BDI
M02356
Belt Series
15
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Auto V Belt
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Weight / LBS
0.083
Long Description
V-Belt; 15 Series; 35.6" Belt Outside Length; 0.44" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.44 Inch | 11.176 Millimeter
Belt Outside Length
35.6 Inch | 904.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

