https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyM3xpbWFnZS9qcGVnfGFETTNMMmc0TWk4eE1EYzNNREExTmprd05EY3pOQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmTlUxZk4wMWZNVEZOWHpNd01IZ3pNREF1YW5CbnxhNzE1MzFhMjBjYmQwOWI2MzFjOWQwMTRlMzNiOTg3OWRiOTU1ZWQ0M2I0ZmYwOWQ3YmY3MjY4ZGExY2U5Y2Zm
https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkyM3xpbWFnZS9qcGVnfGFETTNMMmc0TWk4eE1EYzNNREExTmprd05EY3pOQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmTlUxZk4wMWZNVEZOWHpNd01IZ3pNREF1YW5CbnxhNzE1MzFhMjBjYmQwOWI2MzFjOWQwMTRlMzNiOTg3OWRiOTU1ZWQ0M2I0ZmYwOWQ3YmY3MjY4ZGExY2U5Y2Zm
GATES
GATES
1550M20 ; PM3937-20
GATES GATES
Description
1550M20 ; INDUSTRIAL MICRO V BELT
V-Belt; M Series; Banded Belt Style; 157" Belt Outside Length; 7.4" Belt Width; 20 Bands; Polyester Tensile Material; Polyurethane Outer Material
Part #
9174-15520
BDI #
18201317
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/1550M20-;-PM3937-20/p/18201317
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0
Product Group - BDI
M02356
Belt Series
M
Belt Style
V-Belt Banded
Number of Bands
20 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Long Description
V-Belt; M Series; Banded Belt Style; 157" Belt Outside Length; 7.4" Belt Width; 20 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
7.4 Inch | 187.96 Millimeter
Belt Outside Length
157 Inch | 3987.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

