GATES
GATES
15JP2000/5
GATES GATES
Description
GATES 15JP2000/5
V-Belt; 15JP Series; Banded Belt Style; 2000MM Belt Outside Length; 80MM Belt Width; 5 Bands; Aramid Tensile Material; Fabric Outer Material
Part #
15JP2000/5
BDI #
1095596
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/15JP2000-5/p/1095596
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
2.683
Product Group - BDI
M02356
Belt Series
15JP
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Wrapped | Narrow Profile
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
2.683
Long Description
V-Belt; 15JP Series; Banded Belt Style; 2000MM Belt Outside Length; 80MM Belt Width; 5 Bands; Aramid Tensile Material; Fabric Outer Material
Belt Outside Length
78.74 Inch | 2000 Millimeter
Belt Width
3.15 Inch | 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh