GATES
GATES
15JP4750/6
GATES GATES
Description
GATES 15JP4750/6
V-Belt; 15JP Series; Banded Belt Style; 4750MM Belt Outside Length; 96MM Belt Width; 6 Bands; Aramid Tensile Material; Fabric Outer Material
Part #
15JP4750/6
BDI #
1095941
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/15JP4750-6/p/1095941
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
8.455
Product Group - BDI
M02356
Belt Series
15JP
Belt Style
V-Belt Banded
Number of Bands
6 Bands
Tensile Material
Aramid
Outer Material
Fabric
Other Features
Wrapped | Narrow Profile
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Weight / LBS
8.455
Long Description
V-Belt; 15JP Series; Banded Belt Style; 4750MM Belt Outside Length; 96MM Belt Width; 6 Bands; Aramid Tensile Material; Fabric Outer Material
Belt Outside Length
187.008 Inch | 4750 Millimeter
Belt Width
3.78 Inch | 96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh