

CONTINENTAL
CONTINENTAL
17X625Li
CONTINENTAL CONTINENTAL
Description
CONTINENTAL 17X625Li
V-Belt; 17X Series; 694MM Belt Outside Length; 17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
17X625Li
BDI #
1480707
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/17X625Li/p/1480707
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.341
Product Group - BDI
M02356
Belt Series
17X
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
17X625LI
Weight / LBS
1.341
Long Description
V-Belt; 17X Series; 694MM Belt Outside Length; 17MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.669 Inch | 17 Millimeter
Belt Outside Length
27.323 Inch | 694 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh