https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-2BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTh8aW1hZ2UvanBlZ3xhRFl3TDJobU1pOHhNRFF3T0RrMU5ERXpORFUxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY4eVFrNUVYMEZmUWw5RFgwUmZNekF3ZURNd01DNXFjR2N8MDZiODZlNDkwYmNlNjEzMzdkNDdiZDI1NzBmMzU0NGNkN2U4ZjM4NzJkNzlmMjhhMWVlNmQ4YWY5ZDliN2NiYg
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-HP-2BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwOTh8aW1hZ2UvanBlZ3xhRFl3TDJobU1pOHhNRFF3T0RrMU5ERXpORFUxT0M5SlRrUkhRVlJDVEZSWVdGaGZWbDlJVUY4eVFrNUVYMEZmUWw5RFgwUmZNekF3ZURNd01DNXFjR2N8MDZiODZlNDkwYmNlNjEzMzdkNDdiZDI1NzBmMzU0NGNkN2U4ZjM4NzJkNzlmMjhhMWVlNmQ4YWY5ZDliN2NiYg
GATES
GATES
2/B62
GATES GATES
Description
2/B62 V-BELT ; B 65" OL
V-Belt; B Series; Banded Belt Style; 65" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90932062
BDI #
1099101
Details
117.22
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-B62/p/1099101
Your Price
$ 117.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.9
EAN
0072053243406
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
2/B62 ; 2/17X1575Li
Manufacturer Internal Number
9093-2062
Weight / LBS
1.95
Long Description
V-Belt; B Series; Banded Belt Style; 65" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
1.25 Inch | 31.75 Millimeter
Belt Outside Length
65 Inch | 1651 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

