

GATES
GATES
2/B83
GATES GATES
Description
2/B83 V-BELT
V-Belt; B Series; Banded Belt Style; 86" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
90932083
BDI #
1099120
Details
181.61
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-B83/p/1099120
Your Price
$ 181.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.29
EAN
0072053243598
Product Group - BDI
M02356
Belt Series
B
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
2/B83 ; 2/17X2100Li
Manufacturer Internal Number
9093-2083
Weight / LBS
3.6
Long Description
V-Belt; B Series; Banded Belt Style; 86" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
86 Inch | 2184.4 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh