CONTINENTAL
CONTINENTAL
2/BX70-A ; 2/X17X1775Li
CONTINENTAL CONTINENTAL
Description
2/BX70-A ; 2/X17X1775LI V-BELT ; CONTI VX TORQUE TEAM ADV RIBBED
V-Belt; BX-X17X Series; Banded Cogged Belt Style; 73"-1844MM Belt Outside Length; 1-1/4"-34MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
20040093
BDI #
398240
Details
145.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-BX70-A-;-2-X17X1775Li/p/398240
Your Price
$ 145.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.743
EAN
0037256049415
Product Group - BDI
M02356
Belt Series
BX | X17X
Belt Style
V-Belt Banded Cogged
Number of Bands
2 Bands
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Conti VX Torque Team Advance
Inch - Metric
Inch | Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
2/BX70
Weight / LBS
2.02
Long Description
V-Belt; BX-X17X Series; Banded Cogged Belt Style; 73"-1844MM Belt Outside Length; 1-1/4"-34MM Belt Width; 2 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.25 Inch | 34 Millimeter
Belt Outside Length
73 Inch | 1844 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


