

CONTINENTAL
CONTINENTAL
22450
CONTINENTAL CONTINENTAL
Description
22450 AUTO V-BELT
V-Belt; 22 Series; 45" Belt Outside Length; 0.69" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
20033651
BDI #
395893
Details
15.01
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/22450/p/395893
Your Price
$ 15.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.192
EAN
0037256015328
Product Group - BDI
M02356
Belt Series
22
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Auto V Belt
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Weight / LBS
0.192
Long Description
V-Belt; 22 Series; 45" Belt Outside Length; 0.69" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
45 Inch | 1143 Millimeter
Belt Width
0.69 Inch | 17.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh