

CONTINENTAL
CONTINENTAL
24443
CONTINENTAL CONTINENTAL
Description
24443 AUTO V-BELT ; NON-RETURNABLE
V-Belt; 24 Series; 44.3" Belt Outside Length; 3/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
20033710
BDI #
395952
Details
53.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/24443/p/395952
Your Price
$ 53.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.195
EAN
0037256015892
Product Group - BDI
M02356
Belt Series
24
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Auto V Belt
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Weight / LBS
0.195
Long Description
V-Belt; 24 Series; 44.3" Belt Outside Length; 3/4" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.75 Inch | 19.05 Millimeter
Belt Outside Length
44.3 Inch | 1125.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh