

CONTINENTAL
CONTINENTAL
28397
CONTINENTAL CONTINENTAL
Description
28397 AUTO V-BELT
V-Belt; 28 Series; 39.7" Belt Outside Length; 0.88" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
20033728
BDI #
395970
Details
61.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/28397/p/395970
Your Price
$ 61.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.269
EAN
0037256016073
Product Group - BDI
M02356
Belt Series
28
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Auto V Belt
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.continental.com
Weight / LBS
0.269
Long Description
V-Belt; 28 Series; 39.7" Belt Outside Length; 0.88" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
39.7 Inch | 1008.38 Millimeter
Belt Width
0.88 Inch | 22.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh