https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PF-JB-3BND-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NjV8aW1hZ2UvanBlZ3xhR013TDJoaU1DOHhNRFF3T1RRMk1UVTNPVGd3Tmk5SlRrUkhRVlJDVEZSWVdGaGZWbDlRUmw5S1FsOHpRazVFWHpWTlh6ZE5YekV4VFY4ek1EQjRNekF3TG1wd1p3fGM3Mzg4N2M2MTU5NmIyODMxNmFiM2VlODkwY2JmMDQwYTk0MjYyZTA1NjY2MjgzMWEwMGQ1YTcyZWU4M2M0YzI
https://www.bdiexpress.com/medias/INDGATBLTXXX-V-PF-JB-3BND-5M-7M-11M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NjV8aW1hZ2UvanBlZ3xhR013TDJoaU1DOHhNRFF3T1RRMk1UVTNPVGd3Tmk5SlRrUkhRVlJDVEZSWVdGaGZWbDlRUmw5S1FsOHpRazVFWHpWTlh6ZE5YekV4VFY4ek1EQjRNekF3TG1wd1p3fGM3Mzg4N2M2MTU5NmIyODMxNmFiM2VlODkwY2JmMDQwYTk0MjYyZTA1NjY2MjgzMWEwMGQ1YTcyZWU4M2M0YzI
GATES
GATES
3/11M1600JB
GATES GATES
Description
3/11M1600JB V-BELT ; 11M 62.3" OL 7/16" W
V-Belt; 11M Series; Banded Belt Style; 1600MM Belt Outside Length; 33MM Belt Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material
Part #
89143160
BDI #
1408392
Details
556.65
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-11M1600JB/p/1408392
Your Price
$ 556.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.372
EAN
0072053260458
Product Group - BDI
M02356
Belt Series
11M
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Polyflex JB | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
311M1600JB
Manufacturer Internal Number
8914-3160
Weight / LBS
0.82
Long Description
V-Belt; 11M Series; Banded Belt Style; 1600MM Belt Outside Length; 33MM Belt Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Width
1.299 Inch | 33 Millimeter
Belt Outside Length
62.992 Inch | 1600 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

