

GATES
GATES
3/3VX600
GATES GATES
Description
3/3VX600 V-BELT ; 3V 60" OL
V-Belt; 3VX Series; Banded Cogged Belt Style; 60" Belt Outside Length; 1-1/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
93883060
BDI #
1408393
Details
167.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/3-3VX600/p/1408393
Your Price
$ 167.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.5
EAN
0072053261066
Product Group - BDI
M02356
Belt Series
3VX
Belt Style
V-Belt Banded Cogged
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
3/3VX600
Manufacturer Internal Number
9388-3060
Weight / LBS
1.04
Long Description
V-Belt; 3VX Series; Banded Cogged Belt Style; 60" Belt Outside Length; 1-1/8" Belt Width; 3 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
1.125 Inch | 28.575 Millimeter
Belt Outside Length
60 Inch | 1524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh